Shop All Micro Size Drill Bits
M.A. Ford
Micro Drill, Bit Size 0.0201", 1.496" L
Mfr # 305M0051
Zoro # G805402235
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.51 mm
- Decimal Equivalent 0.0201
- Drill Bit Point Angle 135 Degrees
- Shank Dia. 3.00 mm
- Overall Length 38.00 mm
Product Information
- Brand M.A. Ford
- MFR # 305M0051
- Zoro # G805402235
- UPC # 697604339324
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 0.51 mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 6.35 mm |
Maximum Drilling Depth | 4.76 mm |
Depth:Dia. Ratio | 9xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.0000/-0.0003 in |
Shank Length | 1.2461 in |
Description
Micro Drill, Drill Bit Size 0.51 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), +0.0000/-0.0003 in, Helical, 12 Degrees , High Performance
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Torx Wrench Set, 8 Piece, T9 To T40, Long L (BND31834)
- PHASE II Surface Roughness Tester/Profilometer, Advanced Function, Multi-Parameters, Memory, Software (SRG-4600)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 8", 1-1/8", Natural (W-71)
- DRILL AMERICA 1-1/4"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11412)
- M.A. FORD Micro Drill, Bit Size 0.0213", 1.496" L (305M0054)
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm (305M0030AM)
- M.A. FORD Twister Micro-Tuff Drill, #57 (30504300)
- M.A. FORD Micro Drill, Carbide, 130D, Wire, Size 52 (30206350)
- M.A. FORD Twister Micro-Tuff Drill, #38 (30510150AM)
- M.A. FORD Micro Drill, Carbide, 130D, Metric, 1.25mm (30204920)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.30mm, Carbide, DB133-05-01.300A0-WJ30EL (DB133-05-01.300A0-WJ30EL)
- M.A. Ford Micro Size Drill Bits