Shop All Jobber Length Drill Bits
M.A. Ford
Long Drill Bit, Fractional Inch, 1/4
Mfr # 2XDCL2500A
Zoro # G7172341
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 142 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2500
Product Information
- Brand M.A. Ford
- MFR # 2XDCL2500A
- Zoro # G7172341
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 4 5/16 in |
Flute Length | 2 1/4 in |
Maximum Drilling Depth | 2 1/4 in |
Depth:Dia. Ratio | 7xD |
Depth x Dia. Ratio | 7xD |
Details
Item | Jobber Drill Bit |
Shank Type | Straight |
Drill Bit Point Angle | 142 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.2500 |
Drill Bit Finish | Altima |
Flute Type | Spiral |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Number of Pieces | 1 |
List Number | 2XDCL |
Application | Metalworking |
Coolant Through | Yes |
Point Type | Cam Relief |
Measurement System | Fractional Inch |
Description
Jobber Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.2500, Fractional Inch, Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 41 mm Size, Deep Socket, black oxide (J10041ML)
- URREA Heavy-duty SAE/metric ball-end L-type hex key set 22Pc (49822HD)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-132)
- HHIP 1/32-1/2" JT6 Ball Bearing Drill Chuck With Key (3700-1092)
- M.A. FORD Long Drill Bit, Fractional Inch, 1/8 (2XDCL1250A)
- M.A. FORD Drill Bit 5X, Fractional, 1/2in, Carbide (2XDCR1772A)
- M.A. FORD #60 Carbide 118 Deg. Jobber Length Drill Bit (20404000)
- M.A. FORD Twister Gp 5X Drill, 0.30Mm (22401180)
- M.A. FORD 8.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDCR3150A)
- M.A. FORD Solid Carbide Drill, Spiral, 5/16" (20731250)
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- M.A. Ford Jobber Length Drill Bits