Shop All Countersinks
M.A. Ford
Endmill 1/4X1-1/4 .015Cr
Mfr # 78150001
Zoro # G1164306
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.75 in
- Number of Flutes 6
- Material - Machining Carbide
- Shank Type - Machining Tang
- Overall Length 3.5 in
Product Information
- Brand M.A. Ford
- MFR # 78150001
- Zoro # G1164306
- UPC # 697604782168
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.75 in |
Overall Length | 3.5 in |
Details
Number of Flutes | 6 |
Material - Machining | Carbide |
Shank Type - Machining | Tang |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 60 Degrees |
Decimal Equivalent | 1.5 in |
Finish | Uncoated |
Non-Cutting Tip Dia Max | 0.43 in |
Construction | Brazed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2 5/16-18X20, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.2A387X20)
- WRIGHT TOOL Tool Box Red, Metal w/Insert (22)
- GEDORE Insulated Screwdriver, Phillips 2"x8-1/3" Phillips #2 (VDE 2160 PH 2)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 10 in L (J7510)
- M.A. FORD Xt Endmill 3/8X1X.015R (64100073)
- M.A. FORD 1/2 90 Multi-Fl Cs Tin (79T050003)
- M.A. FORD 3/4 X1-1/2 X 4 .060R 9Fl (79B037503)
- M.A. FORD Endmill 3/8X2-1/2 .015Cr (79031202)
- M.A. FORD Countersink, 1/2 dia., 1/4" Shank, 90 (61050003)
- M.A. FORD Countersink, HSS, 9/16" dia., 1/4" Shank (67056203)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle, 2" L (CS-187-090)
- M.A. Ford Countersinks