Shop All Countersinks
M.A. Ford
Endmill 1 X 2-1/4 .030Cr
Mfr # 78125002
Zoro # G1165782
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5 in
- Number of Flutes 6
- Material - Machining Carbide
- Shank Type - Machining Tang
- Overall Length 3 in
Product Information
- Brand M.A. Ford
- MFR # 78125002
- Zoro # G1165782
- UPC # 697604782069
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.5 in |
Overall Length | 3 in |
Neck Length | 1.45 in |
Details
Number of Flutes | 6 |
Material - Machining | Carbide |
Shank Type - Machining | Tang |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 82 Degrees |
Finish | Uncoated |
Decimal Equivalent | 1.25 in |
Non-Cutting Tip Dia Max | 0.37 in |
Construction | Brazed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0825)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007EL)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993CG (J4993CG)
- WESTWARD Alloy Steel Tap, 12-24 UNC (CCT1060-53)
- M.A. FORD 1/8 90 Multi-Fl Cs Tin (79T012503)
- M.A. FORD Countersink, 1/4" dia., 100 deg., HSS (61025004)
- M.A. FORD Csink Set 79 Ser 82 Deg (79T000012)
- M.A. FORD 5/8 90 Multi-Fl Cs Tin (79T062503)
- M.A. FORD 3/8 X 1-1/4 X .060Cr (64T100002)
- M.A. FORD Endmill 5/8 X 2-1/4 (79012504)
- KEO ZErO Flute Set 60 deg 5/16" - 1" 5 pcs CO (53509)
- M.A. Ford Countersinks, Center Drills & Spotting Drills