Shop All Square End Mills
M.A. Ford
End Mill, 4.00mm Dia, 11.00mm Cut, Carbide
Mfr # 17815700A
Zoro # G7348236
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 11.00 mm
Product Information
- Brand M.A. Ford
- MFR # 17815700A
- Zoro # G7348236
- UPC # 697604179616
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 11.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 57.00 mm |
Milling Dia. | 4.00 mm |
Description
Square End Mill, 4.00 mm Milling Dia., Altima, Straight, Length of Cut 11.00 mm, Overall Length 57.00 mm, Shank Dia. 6.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Demolition Cutting Reciprocating Saw Blade (20514B6066R)
- DIAMABRUSH Replacement Blade Kit, 5 in., 600 rpm, PK16 (ZCONBLD100R16)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK16, Project (SKR-16)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- M.A. FORD End Mill, 3/8" Dia, 1-1/4" Cut, Carbide (13837506)
- M.A. FORD End Mill, 3/16" Dia, 3/4" Cut, Carbide (13818754)
- M.A. FORD End Mill, 3/16" Dia, 1" Cut, Carbide (13818755)
- M.A. FORD End Mill, 1/4" Dia, 5/8" Cut, Carbide (13825003)
- M.A. FORD End Mill, 3/16" Dia, 5/8" Cut, Carbide (13818753)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- ZORO SELECT End Mill, 1/2" Dia, 1-1/4" Cut, Carbide (273-501250D)
- M.A. Ford Square End Mills