Shop All Square End Mills
M.A. Ford
End Mill, 3/16" Dia, 7/16" Cut, Carbide
Mfr # 17718710A
Zoro # G7347755
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/16 in
Product Information
- Brand M.A. Ford
- MFR # 17718710A
- Zoro # G7347755
- UPC # 697604177056
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 7/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Altima, Straight, Length of Cut 7/16 in, Overall Length 2 in, Shank Dia. 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5481)
- CMT ITK Plus Ripping Saw Blade, 10 x 24 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10024)
- SURTEK Professional wood chisel 7/8" (FF-7/8)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- M.A. FORD End Mill, 1/4" Dia, 3/4" Cut, Carbide (13825004)
- M.A. FORD End Mill, 4.00mm Dia, 11.00mm Cut, Carbide (17815700A)
- M.A. FORD End Mill, 6.00mm Dia, 20.00mm Cut, Carbide (11123620A)
- M.A. FORD End Mill, 3/16" Dia, 1/2" Cut, Carbide (13818752)
- M.A. FORD Pcd Endmill 10Mm 2 Flute (DE2SM1000)
- M.A. FORD End Mill, 1/4" Dia, 5/8" Cut, Carbide (13825003)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-078-250)
- M.A. Ford End Mills