Shop All Square End Mills
M.A. Ford
End Mill, 1/16" Dia, 3/16" Cut, Carbide
Mfr # 11106250
Zoro # G7321791
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/16 in
Product Information
- Brand M.A. Ford
- MFR # 11106250
- Zoro # G7321791
- UPC # 697604110633
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Pocket Blow Gun Fits T Style Or 1/4"Tru- (MILS117)
- ECONOLINE Dust Collector Gasket, Sold by ft, 1/4x1 (411419)
- BON TOOL Bon 24-122 Screed, 3/4" X 4" X 10 Foot Reinforced H Aluminum (24-122)
- WESTWARD 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E886)
- M.A. FORD End Mill, 1/2" Dia, 1-1/2" Cut, Carbide (13850004)
- M.A. FORD End Mill, 1/4" Dia, 1" Cut, Carbide (13825005)
- M.A. FORD End Mill, 3/16" Dia, 7/16" Cut, Carbide (17718710A)
- M.A. FORD Bur, Carbide, 20 Flute, 3/8" dia. (41375027E)
- M.A. FORD End Mill, 3/16" Dia, 1/2" Cut, Carbide (13818752)
- M.A. FORD Pcd Endmill 10Mm 2 Flute (DE2SM1000)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x5/8"x1-7/8"x4" (C75048)
- M.A. Ford Square End Mills