Shop All Carbide-Tipped Drill Bits
M.A. Ford
Cyclone Xd 5X Solid Double Margin Drill, 31/64
Mfr # CXDSR4844AP
Zoro # G1320966
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 31/64 in
- Material Carbide
- Finish ALtima® Plus
- Overall Length 4.88 in
Product Information
- Brand M.A. Ford
- MFR # CXDSR4844AP
- Zoro # G1320966
- UPC # 697604065926
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 31/64 in |
Shank Dia. | 0.5 in |
Overall Length | 4.88 in |
Flute Length | 3.031 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® Plus |
Number of Flutes | 2 |
Included Angle | 140 to 142 Degrees |
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Construction | Solid |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tap/Drill Dispenser, Master, Metric (13599)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65598GRA)
- GEARWRENCH Large Hex Die Adapter (82802D)
- WIHA 1/2 in Drive Insulated Socket 27 mm, Hex, Metric (31627)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 17/32 (CXDSR5312AP)
- M.A. FORD Twister Gp Circuit Board Drill, #92 (30200790)
- M.A. FORD Twister Gp Circuit Board Drill, #84 (30201150)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 27/64 (CXDSR4219AP)
- M.A. FORD Twister Gp Circuit Board Drill, 0.75Mm (30202952)
- M.A. FORD Twister Gp Circuit Board Drill, 2.20Mm (30208660)
- DRILL AMERICA #25 Solid Carbide Drill Bit (DMOD25)
- M.A. Ford Carbide-Tipped Drill Bits