Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64
Mfr # CXDCR1406AP
Zoro # G1185148
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.6 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Number of Flutes 2
- Shank Dia. 0.1562 in
- Type Coolant Fed
Product Information
- Brand M.A. Ford
- MFR # CXDCR1406AP
- Zoro # G1185148
- UPC # 697604069368
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 9/64 in |
Overall Length | 2.6 in |
Shank Dia. | 0.1562 in |
Flute Length | 1.102 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Number of Flutes | 2 |
Type | Coolant Fed |
Material | Carbide |
Finish | ALtima® Plus |
Shank Type | Straight |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Precision Tweezers, 4-1/2In, Manual (15AGW)
- MILWAUKEE TOOL M18 FUEL Compact Band Saw (Tool-Only) (2829-20)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6294)
- CLESCO Mandrel (M-22)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 9.40Mm (2XDCS3701A)
- NACHI Aqua EX Oil Hole 20D - 11/32 (1519435)
- M.A. Ford Drill Bits