Shop All Carbide-Tipped Drill Bits
M.A. Ford
Cyclone Xd 3X Solid Double Margin Drill, 6.50Mm
Mfr # CXDSS 0650AP
Zoro # G1342130
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 6.5 mm
- Material Carbide
- Finish ALtima® Plus
- Shank Dia. 0.315 in
Product Information
- Brand M.A. Ford
- MFR # CXDSS 0650AP
- Zoro # G1342130
- UPC # 697604066664
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 6.5 mm |
Shank Dia. | 0.315 in |
Overall Length | 3.1102 in |
Flute Length | 1.3386 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® Plus |
Number of Flutes | 2 |
Included Angle | 140 to 142 Degrees |
Standards | DIN 6537 K |
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Helix Angle | 30 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0521)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11596)
- DEWALT Dewalt DWHT10296 2 in Folding Retractable Utility Knife (2468510)
- GEARWRENCH 40 Piece Ratcheting Screwdriver Set (8940)
- M.A. FORD Carbide Drill, #65,118 deg, Straight (30003500)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 27/64 (CXDSR4219AP)
- M.A. FORD Twister Gp Circuit Board Drill, 7/64 (30210940)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 17/32 (CXDSR5312AP)
- M.A. FORD Twister Gp Circuit Board Drill, 0.75Mm (30202952)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 19/64 (CXDSR2969AP)
- MICRO 100 0.0197 .5 Mm Drill Dia X 0.275 Flute Length Carbide Drill, Altin Coated (DR02-0197X)
- M.A. Ford Drill Bits