Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Xd 3X Coolant Fed Double Margin Drill, 4.30Mm
Mfr # CXDCS 0430AP
Zoro # G1188611
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5984 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Shank Type Straight
- Number of Flutes 2
- Finish ALtima® Plus
Product Information
- Brand M.A. Ford
- MFR # CXDCS 0430AP
- Zoro # G1188611
- UPC # 697604068002
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 4.3 mm |
Overall Length | 2.5984 in |
Shank Dia. | 0.1968 in |
Flute Length | 0.9449 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Shank Type | Straight |
Number of Flutes | 2 |
Finish | ALtima® Plus |
Material | Carbide |
Type | Coolant Fed |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Apex Slotted Driver Bit (328-0X)
- RIDGID Chain Assembly (32605)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792732)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 19/64x8IN (50498)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 9.40Mm (2XDCR3701A)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 9.40Mm (2XDCS3701A)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- WALTER Jobber Drill, 5/8", Carbide, A6489DPP-5/8IN (A6489DPP-5/8IN)
- M.A. Ford Drill Bits