Shop All Coolant Fed Drill Bits
M.A. Ford
Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8
Mfr # CDACR1250
Zoro # G1173756
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.6 in
- Application Non-Ferrous
- Standards DIN 6537 L
- Shank Dia. 0.2362 in
- Flute Length 1.102 in
Product Information
- Brand M.A. Ford
- MFR # CDACR1250
- Zoro # G1173756
- UPC # 697604073037
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Overall Length | 2.6 in |
Shank Dia. | 0.2362 in |
Flute Length | 1.102 in |
Details
Application | Non-Ferrous |
Standards | DIN 6537 L |
Finish | Uncoated |
Type | Coolant Fed |
Material | Carbide |
Number of Flutes | 2 |
Shank Type | Straight |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Metal Bender Disc Handle (FSH1)
- VULCAN Wrench Combo 1-7/16In Fraction (MT6547512)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1280)
- MOODY TOOL Spring Tool, Hook and Lifter, 8-1/2 In (51-1850)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 9.40Mm (2XDCS3701A)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 23/64 (CXDCR3594AP)
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 9.40Mm (2XDCR3701A)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 14.00mm, Carbide, DC170-20-14.000A1-WJ30EJ (DC170-20-14.000A1-WJ30EJ)
- M.A. Ford Drill Bits