Shop All Countersinks
M.A. Ford
Countersink, 1" dia., 1/2" Shank, 82 TiN
Mfr # 61T100002
Zoro # G7637170
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight
Product Information
- Brand M.A. Ford
- MFR # 61T100002
- Zoro # G7637170
- Country of Origin United States
- Category Countersinks
Details
Item | HSS Uniflute(R) Countersink |
Shank Type - Machining | Straight |
Description
HSS Uniflute(R) Countersink
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point deep impact socket 1-1/4" (7520L)
- WESTWARD Socket Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (33M363)
- WRIGHT TOOL Socket No.5 Spline Dr 6 Point Deep Impa (5940)
- BIG HORN T-Bolt - 5/16-18 x 3 1/2, PK 5 (19776-5PK)
- M.A. FORD 1/2 82 Multi-Fl Cs Tin (79T050002)
- M.A. FORD 1 90 Multi-Fl Cs Tin (79T100003)
- M.A. FORD 1 1/8 60 Hss 3Fl Spi. C (92112501)
- M.A. FORD Xt 3/4X1-5/8X4 - .120Cr (78012502)
- M.A. FORD 5/8 82 Hss 3Fl Spi. C (92062502)
- M.A. FORD Xt 3/8 X 2 X 4 X .030Cr (67150001)
- DRILL AMERICA 3/4"-60 HSS 4 Flute Machine Countersink (DEWMSK3/4-60)
- M.A. Ford Countersinks