Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 8.00mm L
Mfr # 177S1969R008A
Zoro # G7288185
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 57.00 mm
- Milling Diameter 5.00mm
- Number of Flutes 4
- End Mill Style Corner Radius
Product Information
- Brand M.A. Ford
- MFR # 177S1969R008A
- Zoro # G7288185
- UPC # 697604182043
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 57.00 mm |
Milling Diameter | 5.00mm |
Length of Cut | 8.00 mm |
Corner Radius | 0.20mm |
Milling Dia. | 5.00 mm |
Dimension Type | Metric |
Shank Dia. | 6.00 mm |
Description
Corner Radius End Mill, 5.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 0.20mm, 8.00 mm, 57.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose File Set, 5 PC (1NFK4)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- GUARDAIR Air Gun Nozzle and Extension, 60 In. L (MDE060A)
- CRESCENT 3/8" Drive 6 Point Deep Metric Socket 10mm (CDDS40N)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- M.A. FORD Corner Radius End Mill, 1-1/4" L (18050014B)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- M.A. Ford End Mills