Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 32.00mm L
Mfr # 17762904A
Zoro # G7347929
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 16.00mm
- Overall Length 92.00 mm
- Number of Flutes 4
- End Mill Style Corner Radius
Product Information
- Brand M.A. Ford
- MFR # 17762904A
- Zoro # G7347929
- UPC # 697604177995
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 16.00mm |
Overall Length | 92.00 mm |
Length of Cut | 32.00 mm |
Shank Dia. | 16.00 mm |
Corner Radius | 1.50mm |
Milling Dia. | 16.00 mm |
Dimension Type | Metric |
Description
Corner Radius End Mill, 16.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 1.50mm, 32.00 mm, 92.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Spring Caliper, 8 In, Solid Nut (79A-8)
- RIDGID Accessory, 1.25" Ridgid Wallpip (64363)
- PRIME-LINE Line Laser Level, Horizontal and Vertical Vial Leveling Single Pack (PL1)
- WERA Adjustable Wrench, Steel, Ergonomic, XL (05020104001)
- M.A. FORD Corner Radius End Mill, 1-1/4" L (18050014B)
- M.A. FORD Corner Radius End Mill, 1" L (17850014A)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17739305A)
- GWS TOOL GROUP 314458 End Mill (314458)
- M.A. Ford End Mills