Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 24.00mm L
Mfr # 177L4720R039N5A
Zoro # G7288246
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 12.00mm
- Overall Length 152.00 mm
- Number of Flutes 4
- End Mill Style Corner Radius
Product Information
- Brand M.A. Ford
- MFR # 177L4720R039N5A
- Zoro # G7288246
- UPC # 697604181763
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 12.00mm |
Overall Length | 152.00 mm |
Length of Cut | 24.00 mm |
Milling Dia. | 12.00 mm |
Neck Length | 62.00mm |
Shank Dia. | 12.00 mm |
Corner Radius | 1.00mm |
Neck Dia. | 11.40mm |
Dimension Type | Metric |
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 1.00mm, 24.00 mm, 152.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Socket 10mm 12 Point 200mm 3/8 Sq. Drive (13145M.200-10(12P))
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- KLEIN TOOLS 7 3/4 in Wire Stripper (1000)
- REED INSTRUMENTS Lightweight Tripod with Instrument Adapter (R1500)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Corner Radius End Mill, 1-1/4" L (18050014B)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Corner Radius End Mill, 1" L (17750018A)
- KODIAK CUTTING TOOLS 1/2 3 Flute Carbide Endmill Long Length 45 Deg. ZRN Coated (5450137)
- M.A. Ford End Mills