Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 15.00mm L
Mfr # 177S3937R020A
Zoro # G7288237
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 10.00mm
- Overall Length 72.00 mm
- Number of Flutes 4
- End Mill Style Corner Radius
Product Information
- Brand M.A. Ford
- MFR # 177S3937R020A
- Zoro # G7288237
- UPC # 697604182104
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 10.00mm |
Overall Length | 72.00 mm |
Length of Cut | 15.00 mm |
Milling Dia. | 10.00 mm |
Dimension Type | Metric |
Corner Radius | 0.50mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 9.60mm |
Neck Length | 32.00mm |
Description
Corner Radius End Mill, 10.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 0.50mm, 15.00 mm, 72.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 7/16" HSS 130 Deg. Jobber Length Drill Bit 5pk. (215825)
- YG-1 TOOL CO Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd) (DPP447087)
- MAKITA DUST BAG (MP122297-2)
- TRUPER AXE HANDLE WD 35""L (MG-DHM-3 1/2H)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Corner Radius End Mill, 1-1/4" L (18050014B)
- YG-1 TOOL CO 3 Flute Long 45 Degree Helix Ticn-Coated Alu-Power (36598TC)
- M.A. Ford Carbide End Mills