Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 13/16" L
Mfr # 17731212A
Zoro # G7288200
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/16"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Corner Radius
Product Information
- Brand M.A. Ford
- MFR # 17731212A
- Zoro # G7288200
- UPC # 697604177490
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/16" |
Overall Length | 2 1/2 in |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Corner Radius | 1/64 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/16 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, Altima, Straight, Fractional Inch, 1/64 in, 13/16 in, 2 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver (Tool-Only) (2505-20)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA3)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Without Grip (K0160.0100X12)
- INTERNAL TOOL A3/8X20deg Solid Carbide Dovetail Cutter (86-1270-C)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Corner Radius End Mill, 1" L (17850014A)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Corner Radius End Mill, 1-1/4" L (18050014B)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Single End (5431085)
- M.A. Ford Carbide End Mills