Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 1/2" L
Mfr # 17725014A
Zoro # G7288121
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 1/4"
- Number of Flutes 4
- End Mill Style Corner Radius
Product Information
- Brand M.A. Ford
- MFR # 17725014A
- Zoro # G7288121
- UPC # 697604177445
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Milling Dia. | 1/4 in |
Corner Radius | 0.03 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Altima, Straight, Fractional Inch, 0.03 in, 1/2 in, 2 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SOCKET #4 ANTENNA NUT (LI29600)
- BOSCH NailKiller Auger, 1-3/8In x 13In, Tube (NKMT22)
- PROTO 3/8", 1/2", 3/4" Drive Ratcheting Wrench Adapter Set, Metric, 4 pcs, Chrome (JHA4S)
- GOLDBLATT INDUSTRIES Magnesium Hand Float (G06960)
- M.A. FORD Corner Radius End Mill, 1" L (17750018A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- M.A. FORD Corner Radius End Mill, 1" L (17850014A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Corner Radius End Mill, 1-1/4" L (18050014B)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (20610516)
- M.A. Ford End Mills