Shop All Carbide End Mills
M.A. Ford
Corner Radius End Mill, 1" L
Mfr # 17850014A
Zoro # G7348035
original price:
$110.08
14% off
new price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 3 in
- Number of Flutes 5
- End Mill Style Corner Radius
Product Information
- Brand M.A. Ford
- MFR # 17850014A
- Zoro # G7348035
- UPC # 697604178688
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 3 in |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Corner Radius | 1/32 in |
Dimension Type | Fractional Inch |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, Altima, Straight, Fractional Inch, 1/32 in, 1 in, 3 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flare Nut Wrench 6 Point Metric Satin - (16-14MM)
- EREM Tweezers Stainless Steel Mini-Point (M5S)
- WILLIAMS 1/2" Dr, Williams Drag Link Socket (JHWSB-30)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Long End Mill (DWCF728)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- M.A. FORD Corner Radius End Mill, 1-1/4" L (18050014B)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17739305A)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- GWS TOOL GROUP 314766 End Mill (314766)
- M.A. Ford End Mills