Shop All Carbide End Mills
M.A. Ford
Cor. Rad. End Mill, 2.50mm CR, Carbide
Mfr # 17747206A
Zoro # G7338740
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 83.00 mm
- Milling Diameter 12.00mm
- Number of Flutes 4
- End Mill Style Corner Radius
Product Information
- Brand M.A. Ford
- MFR # 17747206A
- Zoro # G7338740
- UPC # 697604180742
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 83.00 mm |
Milling Diameter | 12.00mm |
Length of Cut | 26.00 mm |
Shank Dia. | 12.00 mm |
Milling Dia. | 12.00 mm |
Dimension Type | Metric |
Corner Radius | 2.50mm |
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 2.50mm, 26.00 mm, 83.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/16 (44820)
- S & W MANUFACTURING Alum Ball Knob, 3/8-24", 1-3/8" dia. (ABK-045)
- FLUKE Fluke FLU-1AC-A1-II Acv Detector 90-1000V (FLU-1AC-A1-II)
- INGERSOLL-RAND Tool Balancer, 2.2 to 4.4 Lb. (BLD2)
- M.A. FORD Corner Radius End Mill, 1" L (17750018A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Corner Radius End Mill, 1" L (17850014A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17747205A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 1" (911912)
- M.A. Ford Carbide End Mills