Shop All Carbide End Mills
M.A. Ford
Cor. Rad. End Mill, 2.00mm CR, Carbide
Mfr # 17747205A
Zoro # G7338628
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 83.00 mm
- Milling Diameter 12.00mm
- Number of Flutes 4
- End Mill Style Corner Radius
Product Information
- Brand M.A. Ford
- MFR # 17747205A
- Zoro # G7338628
- UPC # 697604177988
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 83.00 mm |
Milling Diameter | 12.00mm |
Length of Cut | 26.00 mm |
Shank Dia. | 12.00 mm |
Dimension Type | Metric |
Milling Dia. | 12.00 mm |
Corner Radius | 2.00mm |
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 2.00mm, 26.00 mm, 83.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Tongue/Groove Pliers, 12" (15152)
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs (5692)
- WIHA 3/8" Drive Insulated Ratchet 3/8X250 Chrome (12857)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT206)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17739305A)
- M.A. FORD Corner Radius End Mill, 1" L (17850014A)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- M.A. FORD Corner Radius End Mill, 1" L (17750018A)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95913)
- M.A. Ford End Mills