Shop All Carbide End Mills
M.A. Ford
Cor. Rad. End Mill, 0.50mm CR, Carbide
Mfr # 17739301A
Zoro # G7288018
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 10.00mm
- Overall Length 72.00 mm
- Number of Flutes 4
- End Mill Style Corner Radius
Product Information
- Brand M.A. Ford
- MFR # 17739301A
- Zoro # G7288018
- UPC # 697604179418
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 10.00mm |
Overall Length | 72.00 mm |
Length of Cut | 22.00 mm |
Shank Dia. | 10.00 mm |
Dimension Type | Metric |
Milling Dia. | 10.00 mm |
Corner Radius | 0.50mm |
Description
Corner Radius End Mill, 10.00 mm Milling Dia., Carbide, Altima, Straight, Metric, 0.50mm, 22.00 mm, 72.00 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 3/16" Power-T Ball Hex Key 9" Arm (61812)
- ASIMETO 8mm To 3/8" Straight Metric Indicator Bushing (7500320)
- SKILSAW Saw Beam Worm Drive 16-5/16In (SPT70V-11-SKILSAW)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 7/32 (44914)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17723605A)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- M.A. FORD Corner Radius End Mill, 1" L (17750018A)
- M.A. FORD Corner Radius End Mill, 1" L (17850014A)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- M.A. FORD Cor. Rad. End Mill, 2.00mm CR, Carbide (17739305A)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Number of Flutes: 4 (97926M)
- M.A. Ford Carbide End Mills