Shop All Coolant Fed Drill Bits
M.A. Ford
Coolant Fed Double Margin Drill , 07439
Mfr # CXDCE1406AP
Zoro # G1202587
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 9/64 in
- Overall Length 4.7244 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Flute Length 2.6378 in
- Number of Flutes 2
Product Information
- Brand M.A. Ford
- MFR # CXDCE1406AP
- Zoro # G1202587
- UPC # 697604074393
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 9/64 in |
Overall Length | 4.7244 in |
Flute Length | 2.6378 in |
Shank Dia. | 0.1575 in |
Drill Length | 2.126 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium |
Number of Flutes | 2 |
Type | Coolant Fed |
Shank Type | Straight |
Finish | ALtima® Plus |
Material | Carbide |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING AXE FIRESIDE FRIEND 14""L (E3-FF4)
- DEWALT Cordless Angle Grinders, 60V DC, 6,000 RPM (DCG460B)
- SUNEX 1/4" Drive, T30 Torx(R) Socket (1820S6)
- KNIPEX 6 Piece Plastic Grip Precision Plier Set Dipped Handle (00 20 16)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 9.40Mm (2XDCR3701A)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- NACHI Aqua EX Oil Hole Micro 3D - 1.2mm (0754514)
- M.A. Ford Coolant Fed Drill Bits