Shop All Carbide Burs
M.A. Ford
Carbide Bur, 5/8
Mfr # 41625027
Zoro # G1173351
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Number of Flutes 10 - LH; 26 - RH
- Shank Dia. 0.25 in
- Finish Uncoated
- Material Carbide
Product Information
- Brand M.A. Ford
- MFR # 41625027
- Zoro # G1173351
- UPC # 697604413772
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 3 in |
Shank Dia. | 0.25 in |
Flute Length | 1 in |
Details
Number of Flutes | 10 - LH; 26 - RH |
Finish | Uncoated |
Material | Carbide |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Type of Cut | Double Cut |
Construction | Brazed |
Specifications | SA-6-D |
Decimal Equivalent | 0.625 in |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 4-1/2"x7/8" 36gr (15P453)
- DIABLO 6 in. Ceramic Blend Adhesive ROS Sanding Disc 40 Grit Ultra Coarse 5 pk (DCD060040P05G)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (05539510847)
- PFERD W220 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (34186)
- M.A. FORD Carbide Bur, 1/4 (42250020)
- M.A. FORD Carbide Bur, 1/8 (69125020)
- M.A. FORD Carbide Bur, 5/8 (29706250)
- M.A. FORD Carbide Bur, 1/4 (48250027)
- M.A. FORD Bur, Spherical, Sd-5Mz (43472020M)
- M.A. FORD Carbide Bur, 5/8 (29706257)
- COBRA CARBIDE Carbide Burr, Double Cut Shape H Regular Length, SH-2, 5/16 (11067)
- M.A. Ford Carbide Burs