Shop All Carbide Burs
M.A. Ford
Carbide Bur, 5/8
Mfr # 29706257
Zoro # G1346680
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.4844 in
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Number of Flutes 10 - LH; 26 - RH
- Material Carbide
- Finish Uncoated
Product Information
- Brand M.A. Ford
- MFR # 29706257
- Zoro # G1346680
- UPC # 697604297297
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2.4844 in |
Shank Dia. | 0.25 in |
Flute Length | 0.3125 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 10 - LH; 26 - RH |
Material | Carbide |
Finish | Uncoated |
Construction | Brazed |
Type of Cut | Double Cut |
Specifications | SK-6-D |
Decimal Equivalent | 0.625 in |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20065)
- OSBORN Wheel Brush, 4", 0002631000 (0002631000)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252938855)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 120 (A020938)
- M.A. FORD Carbide Bur, 3/4 (41750227)
- M.A. FORD Carbide Miniature Bur (69010020)
- M.A. FORD Carbide Bur, 1/8 (69010027)
- M.A. FORD Carbide Bur, 1/8 (69125020)
- M.A. FORD Carbide Bur, 5/16 (43312527)
- M.A. FORD Carbide Bur, 5/8 (29706250)
- WIDIA Carbide Bur, Pointed Tree, 3/8 In (M41422)
- M.A. Ford Carbide Burs