Shop All Carbide Burs
M.A. Ford
Carbide Bur, 3/4
Mfr # 41750227
Zoro # G1185279
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.75 in
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Number of Flutes 12 - LH; 30 - RH
- Finish Uncoated
- Shank Dia. 0.25 in
Product Information
- Brand M.A. Ford
- MFR # 41750227
- Zoro # G1185279
- UPC # 697604415059
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2.75 in |
Shank Dia. | 0.25 in |
Flute Length | 0.75 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 12 - LH; 30 - RH |
Finish | Uncoated |
Material | Carbide |
Construction | Brazed |
Specifications | SA-16-D |
Type of Cut | Double Cut |
Decimal Equivalent | 0.75 in |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7/8" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21113)
- NORTON ABRASIVES CutOff Whl, 57A60-Q8B, 7"x.035"x1-1/4" (66252922987)
- SUPERIOR PADS AND ABRASIVES 6" Dia Hook & Loop Sanding / Backer Pad with 7/16" -14 Mount Shaft - Replaces U-Sand/Cherryhill BP6 (RSP70)
- DYNABRADE RED-TRED Eraser, Disc, 92297 (92297)
- M.A. FORD Bur, Spherical, Sd-1L6M-F (43250030L6M)
- M.A. FORD Carbide Bur, 1/4 (42250020)
- M.A. FORD Carbide Bur, 1 (41100030)
- M.A. FORD Carbide Bur, 5/16 (43312527)
- M.A. FORD Carbide Bur, 3/16 (43187527)
- M.A. FORD Carbide Bur, 3/8 (41375020E)
- WIDIA Carbide Bur, Rnd Nose, 1/2 In (M41388)
- M.A. Ford Carbide Burs