Shop All Carbide Burs
M.A. Ford
Carbide Bur, 1/4
Mfr # 44250027
Zoro # G1168339
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Material Carbide
- Finish Uncoated
- Number of Flutes 6 - LH; 16 - RH
Product Information
- Brand M.A. Ford
- MFR # 44250027
- Zoro # G1168339
- UPC # 697604440136
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2 in |
Shank Dia. | 0.25 in |
Flute Length | 0.375 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 6 - LH; 16 - RH |
Decimal Equivalent | 0.25 in |
Type of Cut | Double Cut |
Specifications | SE-1-D |
Construction | Solid |
Shank Type | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261041380)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170179)
- SCOTCH-BRITE 4.5" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176093)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4-1/2"x.045"x7/8" (66252843208)
- M.A. FORD Bur, Spherical, Sd-5Mz (43472020M)
- M.A. FORD Carbide Bur, 1/8 (69125020)
- M.A. FORD Xt Bur 1/2 X 2-1/8 X 4-.190R (69160037M)
- M.A. FORD Carbide Miniature Bur (69010020)
- M.A. FORD Carbide Bur, 5/8 (29706250)
- M.A. FORD Carbide Bur, 3.00Mm (69010027L3M)
- DRILLCO SG-13, SOLID CARBIDE BUR DBL CUT -7000G (7G132ADC)
- M.A. Ford Carbide Burs