Shop All Carbide Burs
M.A. Ford
Carbide Bur, 1/4
Mfr # 43250030
Zoro # G1168451
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Finish Uncoated
- Shank Dia. 0.25 in
- Number of Flutes 25 - RH
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Product Information
- Brand M.A. Ford
- MFR # 43250030
- Zoro # G1168451
- UPC # 697604430977
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2 in |
Shank Dia. | 0.25 in |
Flute Length | 0.2187 in |
Details
Finish | Uncoated |
Number of Flutes | 25 - RH |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Material | Carbide |
Type of Cut | Fine |
Shank Type | Straight |
Specifications | SD-1-F |
Construction | Solid |
Decimal Equivalent | 0.25 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Dia Crimped Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (16973)
- WIDIA Carbide Bur, Flame, 1/8 Cut Dia, dbl Cut (M41446)
- KING ARTHURS TOOLS Squire Cutter 18-Tooth (35818)
- PFERD 4" Crimped Mini Bevel Brush - .014 SS Wire, 5/8-11 Thread (82370)
- M.A. FORD Carbide Bur, 3/16 (72100020)
- M.A. FORD Carbide Bur, 1/4 (48250027)
- M.A. FORD Carbide Bur, 3/4 (41750227)
- M.A. FORD Carbide Bur, 1/8 (69125020)
- M.A. FORD Xt Bur 5/8X2-1/8X4 -.190Cr (71030030)
- M.A. FORD Carbide Bur, 5/8 (29706250)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 12 Pcs (2LYR6)
- M.A. Ford Carbide Burs