Shop All Carbide Burs
M.A. Ford
Carbide Bur, 1/2
Mfr # 48500027
Zoro # G1183827
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.25 in
- Material Carbide
- Included Angle 14 Degrees
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Shank Dia. 0.25 in
Product Information
- Brand M.A. Ford
- MFR # 48500027
- Zoro # G1183827
- UPC # 697604481337
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 3.25 in |
Shank Dia. | 0.25 in |
Flute Length | 1.1875 in |
Radius | 0.13 in |
Details
Material | Carbide |
Included Angle | 14 Degrees |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 10 - LH; 24 - RH |
Shank Type | Straight |
Construction | Brazed |
Specifications | SL-4-D |
Decimal Equivalent | 0.5 in |
Type of Cut | Double Cut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-HSx100)
- ZORO SELECT Cup Brush, Wire 0.012" dia., Carbon Steel (66254442963)
- CLESCO 5/8" X 6" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-010096-080A)
- MERIT Quick Change Disc, 3In, 60 Grit, TS, PK50 (69957399653)
- M.A. FORD Carbide Bur, 1/8 (69010027)
- M.A. FORD Bur, Spherical, Sd-2L6M (43312520L6M)
- M.A. FORD Carbide Bur, 1/4 (46250020)
- M.A. FORD Carbide Bur, 5/8 (41625027)
- M.A. FORD Xt Bur 1/2 X 2-1/8 X 4-.190R (69160037M)
- M.A. FORD Carbide Miniature Bur (69010020)
- M.A. FORD Carbide Bur, 1 (41100030)
- M.A. Ford Carbide Burs