Shop All Carbide Burs
M.A. Ford
Carbide Bur, 1
Mfr # 41100030
Zoro # G1188891
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Shank Dia. 0.25 in
- Material Carbide
- Number of Flutes 45 - RH
Product Information
- Brand M.A. Ford
- MFR # 41100030
- Zoro # G1188891
- UPC # 697604410252
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 3 in |
Shank Dia. | 0.25 in |
Flute Length | 1 in |
Details
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Material | Carbide |
Number of Flutes | 45 - RH |
Finish | Uncoated |
Construction | Brazed |
Type of Cut | Fine |
Shank Type | Straight |
Specifications | SA-9-F |
Decimal Equivalent | 1 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quantum Mounted Point, Dia. 5/8 In, Shape A26 (69083149145)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 120G (37100)
- NORTON ABRASIVES Angled Sndng Sponge, Fine, 150/180, AO, PK24 (07660702284)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 120G (12153)
- M.A. FORD Carbide Bur, 1/4 (43250030)
- M.A. FORD Carbide Bur, 1/8 (69130027)
- M.A. FORD Bur, Carbide, 10 Flute, 1/4" Shank dia. (42500027)
- M.A. FORD Bur, Spherical, Sd-2L6M (43312520L6M)
- M.A. FORD Xt Bur 1/2 X 2-1/8 X 4-.190R (69160037M)
- M.A. FORD Carbide Bur, 1/8 (69125020)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/8 Shank (310-002069)
- M.A. Ford Carbide Burs