Shop All Jobber Length Drill Bits
M.A. Ford
C Carbide 142 Deg. Jobber Length Drill Bit
Mfr # 2XDCR2420A
Zoro # G7172895
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size C
- Drill Bit Point Angle 142 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand M.A. Ford
- MFR # 2XDCR2420A
- Zoro # G7172895
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | C |
Shank Dia. | 15/32 in |
Overall Length | 4 23/32 in |
Flute Length | 2 23/64 in |
Maximum Drilling Depth | 2 23/64 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 142 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Altima |
Decimal Equivalent | 0.2420 |
Material | Carbide |
Coolant Fed | Coolant Through |
Cutting Direction | Right Hand |
Coolant Through | Yes |
List Number | 2XDCR |
Point Type | S |
Measurement System | Letter |
Description
Jobber Drill Bit, Drill Bit Size C, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.2420, Letter, Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Wrench, 18-1/8" Overall Length (J718A)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 4 13/16 in L (54TM70)
- PFERD 5-1/2" Knife Needle File - Knurled Handle, Cut 2 (12053)
- FREUD Rabbeting Router Bit, 1/2 Cutting L In. (32-522)
- M.A. FORD 9/16" Carbide 118 Deg. Jobber Length Drill Bit (20456250)
- M.A. FORD #60 Carbide 118 Deg. Jobber Length Drill Bit (20404000)
- M.A. FORD #20 Carbide 118 Deg. Jobber Length Drill Bit (20416100)
- M.A. FORD Straight Shank Drill Bit, Fract., 1/16in (30006250)
- M.A. FORD Countersink, 6 Flute, 1/4" Shank (79037503)
- M.A. FORD 8.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDCR3150A)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 1/16 (C97301)
- M.A. Ford Drill Bits