Shop All Carbide Burs
M.A. Ford
Bur, Spherical, Sd-1L6M-F
Mfr # 43250030L6M
Zoro # G1193362
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.1024 in
- Number of Flutes 25 - RH
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.2362 in
Product Information
- Brand M.A. Ford
- MFR # 43250030L6M
- Zoro # G1193362
- UPC # 697604438126
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 6.1024 in |
Shank Dia. | 0.2362 in |
Flute Length | 0.1969 in |
Details
Number of Flutes | 25 - RH |
Material | Carbide |
Finish | Uncoated |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Specifications | SD-1L6M-F |
Type of Cut | Fine |
Shank Type | Straight |
Decimal Equivalent | 0.2362 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO SF-61, SOLID CARB BUR DBL CUT - MAGNUM (70F061DC)
- RAYTECH Vibratory Tumbler System, 0.12 cu.ft. (23012R)
- 3M Cloth Band, 1/2 in. Diameter, Grit 60 (7100138163)
- SUPERIOR PADS AND ABRASIVES 5" Dia 8 Vacuum Holes PSA/Adhesive Backing Pad replaces Dewalt 151281-09, 151281-00 & 151281-07 (RSP36)
- M.A. FORD Carbide Bur, 1 (41100030)
- M.A. FORD Bur, Carbide, 24 Flute, 1/2" dia. (41500027)
- M.A. FORD Carbide Bur, 1/8 (69145020)
- M.A. FORD Carbide Bur, 5/16 (48312527)
- M.A. FORD Carbide Bur, 1/4 (42250020)
- M.A. FORD Carbide Bur, 1/2 (48500027)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002187B)
- M.A. Ford Carbide Burs