Shop All Ball End Mills
M.A. Ford
Ball End Mill, 6.00mm Dia, Carbide
Mfr # 15023620
Zoro # G7322150
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 20 mm
Product Information
- Brand M.A. Ford
- MFR # 15023620
- Zoro # G7322150
- UPC # 697604150431
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 20 mm |
Shank Dia. | 6 mm |
Milling Dia. | 6.00mm |
Overall Length | 64 mm |
Shank Diameter | 0.2362 in |
Flute Length | 0.7874 in |
Description
Ball End Mill, Bright (Uncoated)
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Dirt Auger Switch Bit, 3/4in Dia., 54in L (ETD75054)
- PRECISION BRAND Feeler Gauge, 0.0250x12 L, PK12 (19700)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (956010-C3)
- RIDGID Pipe Die Set, Gold, RH, 4 Pc, 1/2-3/4 In (67807)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 5/16 (14031250C)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 1/16 (15006250)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 5.0Mm (14019680C)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- OSG Carbide End Mill, 5/8 in. dia., 3/4 in Cut (412-6250-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-0312-BN11)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-11X)
- M.A. Ford Ball End Mills