Shop All Jobber Length Drill Bits
M.A. Ford
9/32" Carbide 142 Deg. Jobber Length Drill Bit
Mfr # 2XDSR2812A
Zoro # G7173437
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 142 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand M.A. Ford
- MFR # 2XDSR2812A
- Zoro # G7173437
- UPC # 697604024442
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 5/8 in |
Overall Length | 5 33/64 in |
Flute Length | 3 5/32 in |
Maximum Drilling Depth | 3 5/32 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Description
Jobber Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.2813, Fractional Inch, Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lightweight Lockback Knife, 2-1/2-Inch Drop Point Blade, Black Handle (44001-BLK)
- KLEIN TOOLS High-Leverage Cable Cutter (63225)
- MILWAUKEE TOOL Compact Shelf for PACKOUT Wall-Mounted Storage (48-22-8347)
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Bottoming Hand Tap (DWTB14X1.25)
- M.A. FORD #20 Carbide 118 Deg. Jobber Length Drill Bit (20416100)
- M.A. FORD Countersink, 6 Flute (79025003)
- M.A. FORD 1/4" Carbide 118 Deg. Jobber Length Drill Bit (20425000)
- M.A. FORD Countersink, 6 Flute, HSS (79062502)
- M.A. FORD C Carbide 142 Deg. Jobber Length Drill Bit (2XDCR2420A)
- M.A. FORD Twister Gp 5X Drill, #46 (20408100)
- ZORO SELECT #16 Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit (12001770)
- M.A. Ford Drill Bits