Shop All Countersinks
M.A. Ford
5/8 X1-1/4 X 3.5 .015R
Mfr # 79B025003
Zoro # G1165152
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.25 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2 in
Product Information
- Brand M.A. Ford
- MFR # 79B025003
- Zoro # G1165152
- UPC # 697604790835
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.25 in |
Overall Length | 2 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 90 Degrees |
Finish | ALtima® Blaze |
Decimal Equivalent | 0.25 in |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.06 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Wrench Adjustable 6in (083-11106)
- IRWIN Aluminum Framing Square, 16x24in, PK6 (1794448)
- MITUTOYO At113,800mm (539-215-30)
- CARMEX Thread Mill Toolholder, SR 0790 H21, 93.98mm L, - Insert Shape (SR 0790 H21)
- M.A. FORD 1/2 82 Multi-Fl Cs Tin (79T050002)
- M.A. FORD Xt 3/8 X 1 X .010Cr (61T100003)
- M.A. FORD Xt 1 X 1-3/4 X 4 -.120Cr (61075002)
- M.A. FORD 1/2X1-1/4X.030R Endmill (79250002)
- M.A. FORD 1 82 Multi-Fl Cs Altimax (79B100002)
- M.A. FORD 12Mm Endmill 1.5Mm Rad (60050002)
- IRWIN COUNTERSINK HSS 1/4""IRWN (1877714)
- M.A. Ford Countersinks