Shop All High Performance Carbide End Mills
M.A. Ford
3/4 X1-1/2 X 4 .030R 9Fl
Mfr # 38075014AX
Zoro # G1336530
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 9
- End Mill Style Corner Radius
- Finish ALtima® Xtreme
- End Mill Application High Efficiency Milling; Finishing
Product Information
- Brand M.A. Ford
- MFR # 38075014AX
- Zoro # G1336530
- UPC # 697604380180
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.75 in |
Overall Length | 4 in |
Corner Radius | 0.03 in |
Flute Length | 1.5 in |
Details
Material | Carbide |
Number of Flutes | 9 |
End Mill Style | Corner Radius |
Finish | ALtima® Xtreme |
End Mill Application | High Efficiency Milling; Finishing |
Super Alloy (S) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 37 Degrees |
Stainless (M) Compatibility | Yes |
Construction | Solid |
Decimal Equivalent | 0.75 in |
Center Cutting | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #36 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC7)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Deep Metric Socket Set, 6mm - 19mm (D010007)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4448in. dia. (141144480)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016PP)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/2 (13850003)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/16 (13618754)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.020)
- M.A. FORD Endmill 1/4X1-1/4 .015Cr (278L25002B)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32 (17709370A)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1 (27700000B)
- OSG Carbide End Mill, VG441, 1 D, 4 Cut L (VG441-1004)
- M.A. Ford End Mills