Shop All Jobber Length Drill Bits
M.A. Ford
3/32" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 20409380
Zoro # G2118099
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand M.A. Ford
- MFR # 20409380
- Zoro # G2118099
- UPC # 697604242327
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32 in |
Overall Length | 2 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Diameter | 3/32 in |
Description
Jobber Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0938, Fractional Inch, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR TCT Annular Cutter with Universal Shank, 7/16" x 2" (HMLU.7/16)
- GREENLEE Fishline, Conduit-Nylon (607)
- CEDARBERG Snap-Loc Systems ™ 1/4 System Hose to Hose Y Pac of 2 (8525-100A)
- STANLEY Blade, Half Round (21-299)
- M.A. FORD 7/16" Carbide 118 Deg. Jobber Length Drill Bit (20443750)
- M.A. FORD 1/4" Carbide 118 Deg. Jobber Length Drill Bit (20425000)
- M.A. FORD 9/16" Carbide 118 Deg. Jobber Length Drill Bit (20456250)
- M.A. FORD C Carbide 142 Deg. Jobber Length Drill Bit (2XDCR2420A)
- M.A. FORD Long Drill Bit, Fractional Inch, 1/4 (2XDCL2500A)
- M.A. FORD Twister Gp 5X Drill, 8.10Mm (22431890)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #30 (54040)
- M.A. Ford Drill Bits