Shop All High Performance Carbide End Mills
M.A. Ford
3/16 X 7/16 X 2 Endmill
Mfr # 27818710B
Zoro # G1341108
original price:
$23.70
6% off
new price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 5
- End Mill Style Square
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Product Information
- Brand M.A. Ford
- MFR # 27818710B
- Zoro # G1341108
- UPC # 697604369970
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 0.1875 in |
Flute Length | 0.4375 in |
Details
Material | Carbide |
Number of Flutes | 5 |
End Mill Style | Square |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Steel (P) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Helix Angle | 40 Degrees |
Shank Type | Straight |
Cast Iron (K) Compatibility | Yes |
Decimal Equivalent | 0.1875 in |
Construction | Solid |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- JOKARI Cable Stripper, Secura, Round, 5/32-5/8" (10160)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round, 5PK (LBH0025)
- HYDE Putty Knife, Length 7 1/2 in, Blade Width 1 1/2 in, Carbon Steel, Black (04151)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 12.0Mm (17847202A)
- M.A. FORD 10Mm Endmill 2.0Mm Rad (278 1000N3-2.0RB)
- M.A. FORD Twister Hpd Solid Hp Drill 5X, 6.60Mm (HPDSR 0660A)
- M.A. FORD Micro Variable Helix 3 Flute End Mill, 39073 (3MVSM0050R.10N8AH)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/8 (13812504)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 (17825004A)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-015)
- M.A. Ford End Mills