Shop All High Performance Carbide End Mills
M.A. Ford
3/16 X 3/8 X 2 Ball Xr
Mfr # 27918700B
Zoro # G1342760
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- End Mill Style Ball
- Finish ALtima® Blaze
- End Mill Application Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
Product Information
- Brand M.A. Ford
- MFR # 27918700B
- Zoro # G1342760
- UPC # 697604279149
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.1875 in |
Overall Length | 2 in |
Flute Length | 0.375 in |
Details
Material | Carbide |
Number of Flutes | 4 |
End Mill Style | Ball |
Finish | ALtima® Blaze |
End Mill Application | Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling |
Steel (P) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 35 to 38 Degrees |
Cast Iron (K) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Center Cutting | Yes |
Decimal Equivalent | 0.1875 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 1 13/16 in L (J49903/8ST)
- HHIP 1-5/8" Combination Wrench (7023-1025)
- PFERD 8" Square File - DIY Packaged - Second Cut, with Handle (11088P)
- HOUGEN-OGURA 13/16 in. B Round Die, 5/64-1/2THK (75605)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 8.0Mm (177L3150R039N5A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.157)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 (17825014A)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/8 (17862505A)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1 (27700000B)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1 (27700002B)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-550-005K)
- M.A. Ford High Performance Carbide End Mills