Shop All Countersinks
M.A. Ford
1/8 X 3/8 X 1.5 Endmill
Mfr # 61B025002
Zoro # G1348038
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.25 in
- Number of Flutes 1
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2 in
Product Information
- Brand M.A. Ford
- MFR # 61B025002
- Zoro # G1348038
- UPC # 697604610584
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.25 in |
Overall Length | 2 in |
Details
Number of Flutes | 1 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.25 in |
Included Angle | 82 Degrees |
Finish | ALtima® Blaze |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.045 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Automatic Level Kit, 30X, 400 ft (40-6961)
- GEDORE Combination Wrench, 13mm (7 13)
- TEKTON 1/4, 3/8, 1/2 Inch Drive 6-Point Socket Set with Rails 214-Piece (SHD99202)
- HHIP KDK-203 Type Extension Turning Bar Holder (3900-5433)
- M.A. FORD 3/4 X1-1/2 X 4 .060R 9Fl (79B037503)
- M.A. FORD 1 1/2 82 Hss 3Fl Spi. C (92150002)
- M.A. FORD Countersink, 3/4 dia., 1/2" Shank, 90 (61075003)
- M.A. FORD 100 Deg 7 Pcs Uniflt Set (64100074)
- M.A. FORD 3/4 90 Multi-Fl Cs Tin (79T075003)
- M.A. FORD 1 1/4 120 Hss 3Fl Spi. C (92125006)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2"x (HS6EL-1/2-82)
- M.A. Ford Countersinks