Shop All Countersinks
M.A. Ford
1/8 X 1/4 X.030Cr Blaze Endmill
Mfr # 61B025001
Zoro # G1348029
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.25 in
- Number of Flutes 1
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2 in
Product Information
- Brand M.A. Ford
- MFR # 61B025001
- Zoro # G1348029
- UPC # 697604610539
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.25 in |
Overall Length | 2 in |
Details
Number of Flutes | 1 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.25 in |
Finish | ALtima® Blaze |
Included Angle | 60 Degrees |
Non-Cutting Tip Dia Max | 0.045 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 3/8in. (DHS0375DG)
- MOODY TOOL Steel Hex Driver Set, 6 Pc (58-0149)
- PALADIN 4 1/4 in Cable Stripper 1/10 in to 1/3 in cable diameter (1280)
- PROTECTIONPRO 18 in. Black Adjustable Wrench (PR3309988)
- M.A. FORD Countersink, 5/8" dia., 120 deg., HSS (61062506)
- M.A. FORD 1 90 Multi-Fl Cs Tin (79T100003)
- M.A. FORD Endmill 1 X 2-1/4 .030Cr (78125002)
- M.A. FORD 92 Series Csink Set 90 D (92000013)
- M.A. FORD 3/8 82 Multi-Fl Cs Tin (79T037502)
- M.A. FORD 1/2 90 Multi-Fl Cs Tin (79T050003)
- M.A. FORD 12Mm Endmill 1.5Mm Rad (60050002)
- M.A. Ford Countersinks, Center Drills & Spotting Drills