Shop All Chucking Reamers
M.A. Ford
.1575 Reamer
Mfr # 27215751
Zoro # G1306196
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 0.75 in
- Finish Uncoated
- Size 0.1575 in
Product Information
- Brand M.A. Ford
- MFR # 27215751
- Zoro # G1306196
- UPC # 697604036339
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 0.75 in |
Size | 0.1575 in |
Shank Dia. | 0.151 in |
Overall Length | 2.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 4 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJ DAVIES CO Coolant Through Retention Knob (PSC-471)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #6-40 UNF (174539)
- WIHA Prec. Screwdriver Set, Ball Hex, SAE, 8pcs. (26490)
- WIHA Precision Nut Driver, Metric, 3mm, 2-7/16in (26530)
- M.A. FORD .2055 No 5 Reamer (27220550)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .5000 1/2 Reamer (27250000)
- HHIP .376 X 1-3/4 X 7" High Speed 6F Straight Shank Chucking Reamer (2006-3600)
- M.A. Ford Reamers