Shop All Jobber Length Drill Bits
M.A. Ford
1/4" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 20425000
Zoro # G7347475
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand M.A. Ford
- MFR # 20425000
- Zoro # G7347475
- UPC # 697604245144
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 3 1/4 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Description
Jobber Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.2500, Fractional Inch, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10", 40-Teeth Circular Saw Blade, Carbide Tip (15270)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=67 mm, D= M8 (K0168.0820067)
- GS TOOLING 36434 JT4 Heavy Duty Ball Bearing Drill Chuck (536504)
- HHIP M10-1.25 D5 Limit Metric TiN Coated Plug Tap (1011-7706)
- M.A. FORD 9/16" Carbide 118 Deg. Jobber Length Drill Bit (20456250)
- M.A. FORD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (20409380)
- M.A. FORD 3/8" Carbide 118 Deg. Jobber Length Drill Bit (20437500)
- M.A. FORD Long Drill Bit, Fractional Inch, 1/8 (2XDCL1250A)
- M.A. FORD Straight Shnk Drill Bit, Fractionl, 1/8in (30012500)
- M.A. FORD 6.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2362A)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-K (44381)
- M.A. Ford Drill Bits