Shop All Countersinks
M.A. Ford
1 90 Multi-Fl Cs Tin
Mfr # 79T100003
Zoro # G1163457
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2.75 in
Product Information
- Brand M.A. Ford
- MFR # 79T100003
- Zoro # G1163457
- UPC # 697604792570
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.5 in |
Overall Length | 2.75 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Decimal Equivalent | 1 in |
Included Angle | 90 Degrees |
Finish | TiN |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.25 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER NAIL GUN BRAD ELEC ARROW (ET200BN)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (20210500)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.062X25)
- PROSKIT Tweezer, ESD Safe, Soft, Grip, Super Fine (TZ-202N)
- M.A. FORD 92 Series Csink Set 82 D (92000012)
- M.A. FORD Xt Endmill 16Mm X 3.0R (61012503)
- M.A. FORD 1/2X1-1/4X.030R Endmill (79250002)
- M.A. FORD 3/8 90 Hss 3Fl Spi. C (92037503)
- M.A. FORD Csink Set 79 Ser 90 Deg (79T000013)
- M.A. FORD Countersink, Carbide, 1 Flute, 1/4" dia. (61025003)
- LINK #8 HSS Se .166 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-191)
- M.A. Ford Countersinks, Center Drills & Spotting Drills