Shop All Countersinks
M.A. Ford
1 60 Multi-Fl Cs Tin
Mfr # 79T100001
Zoro # G1162151
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.5 in
- Number of Flutes 6
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2.75 in
Product Information
- Brand M.A. Ford
- MFR # 79T100001
- Zoro # G1162151
- UPC # 697604792471
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.5 in |
Overall Length | 2.75 in |
Details
Number of Flutes | 6 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | TiN |
Decimal Equivalent | 1 in |
Included Angle | 60 Degrees |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.25 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2943201)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 36 In. L (1161300)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 17/64 (C18443)
- TOOLPRO Adjustable Corner Trowel (TP07010)
- M.A. FORD 5/8 82 Hss 3Fl Spi. C (92062502)
- M.A. FORD 1/4 82 Multi-Fl Cs Tin (79T025002)
- M.A. FORD Countersink, 1/2 dia., 1/4" Shank, 90 (61050003)
- M.A. FORD 12Mm Endmill 1.5Mm Rad (60050002)
- M.A. FORD 1X2-1/2 X6 .030R Endmill (79150003)
- M.A. FORD 3/8 1 X 2-1/2 .020R 9F (79B018701)
- VERSADRIVE HMT Countersink 3/8 in. x 82 Degree (603065-0200)
- M.A. Ford Countersinks, Center Drills & Spotting Drills