Shop All Gas Springs & Dampers
M-Struts
Standard Strut, CS, 4 Stroke, 7 to 21
Mfr # MSE04000070118
Zoro # G3025690
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 7 to 21 lb
- Rod Thread Size M6x1
- Compressed Length 8.69 in
- Extended Length 12.69 in
Product Information
- Brand M-Struts
- MFR # MSE04000070118
- Zoro # G3025690
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6x1 |
Compressed Length | 8.69 in |
Extended Length | 12.69 in |
Rod Dia. | 0.315 in |
Cylinder Dia. | 0.71 in |
Details
Item | Standard Strut |
Type | Standard |
Force | 7 to 21 lb |
Material | Carbon Steel |
Stroke | 4 |
Locking | No |
Fitting Type | None |
Fixed Resistance | Yes |
Description
Standard Strut, Standard, Material Carbon Steel, Force 7 to 21 lb, Rod Thread Size M6x1, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 4, Extended Length 12.69 in, Compressed Length 8.69 in, Fixed Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Brass-Plated Silver Assorted Picture Hanging Set 50 lb 2 pk, 6PK (130251)
- ZORO SELECT Key Blank, 1430, PK25 (5ZLG0)
- STRYBUC Soudafom Door & Window PU Foam (59-132)
- PRIME-LINE 3-1/2 in. Chrome plated Back Plate (2 pack) (U 9517)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60002BD3)
- SPD Welded Blade End Gas Spring (GSWB232678)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF244-041)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-059)
- SPD Welded Blade End Gas Spring (GSWB436667)
- BANSBACH EASYLIFT Bowden Wire Release, 500mm, Aluminum (BE5.1-007)
- SPD Welded Blade End Gas Spring (GSWB426445)
- M-Struts Gas Springs & Dampers