Shop All Traffic Safety Vests and Apparel
M-Safe By Majestic
High Visibility Vest, Yellow, XL
Mfr # 75-3207-XL
Zoro # G1928908
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Closure Type Snaps
- Gender Men's
Product Information
- Brand M-Safe By Majestic
- MFR # 75-3207-XL
- Zoro # G1928908
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 56 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 56 in |
Details
Item | High Visibility Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Snaps |
Gender | Men's |
Stripe Color | Silver |
Features | All Fabric Edges are Reinforced With Heavy Trim, Fabric is Designed for Tough Duty and Long Lasting Wear, ID Window |
Standards | ANSI/ISEA 107 |
Breakaway | No |
Includes ID Window | Yes |
Includes LED Lights | No |
Pocket Location | Left Chest, Right Chest |
Reflective Stripe Color | Silver |
Fabric Construction | Solid |
Total Number of Pockets | 0 |
Reflective Stripe Main Color | Silver |
Reflective Stripe Location | Back, Chest, Waist |
Fall Protection Compatible | No |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, Features All Fabric Edges are Reinforced With Heavy Trim, Fabric is Designed for Tough Duty and Long Lasting Wear, ID Window, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Vibration Glove Liners, L, Blue, PR (2HEV1)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- EATON Tower Light LED Module Flashing, Green (SL7-BL120-G)
- CONDOR Spill Kit, Oil-Based Liquids (35ZR99)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, M (75-3207-M)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, L (75-3207-L)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, S (75-3207-S)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, 3XL (75-3207-XXXL)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, 2XL (75-3207-XXL)
- PIONEER Multi Pocket Mesh Vest, Orange, 2XL (V1024850U-2XL)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YP48)
- M-Safe By Majestic High Visibility Clothing