Shop All Traffic Safety Vests and Apparel
M-Safe By Majestic
High Visibility Vest, Yellow, 5XL
Mfr # 75-3207-XXXXXL
Zoro # G1929039
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size 5XL
- ANSI Class 2
- Material Polyester
- Closure Type Snaps
Product Information
- Brand M-Safe By Majestic
- MFR # 75-3207-XXXXXL
- Zoro # G1929039
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 72 in |
Minimum Chest Size | 72 in |
Maximum Chest Size | 72 in |
Details
Item | High Visibility Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Snaps |
Gender | Men's |
Stripe Color | Silver |
Features | All Fabric Edges are Reinforced With Heavy Trim, Fabric is Designed for Tough Duty and Long Lasting Wear |
Standards | ANSI/ISEA 107 |
ANSI Type | Type R, Class 2 |
Fabric Construction | Solid |
Reflective Stripe Color | Silver |
Breakaway | No |
Includes LED Lights | No |
Reflective Stripe Location | Back, Chest, Waist |
Pocket Location | Left Chest, Right Chest |
Includes ID Window | Yes |
Fall Protection Compatible | No |
Description
High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 72 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, Features All Fabric Edges are Reinforced With Heavy Trim, Fabric is Designed for Tough Duty and Long Lasting Wear, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Tag Center, Unfilled, 15 In H (2670)
- ANSELL Hyflex Glove 11600 Vend Pack, Size 9, PR (11-600)
- LYLE Do Not Block Door, Reflectve, Decal, 10"x7" (LCU5-0099-ND_10X7)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK113)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, 3XL (75-3207-XXXL)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, L (75-3207-L)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, XL (75-3207-XL)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, M (75-3207-M)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, 2XL (75-3207-XXL)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, S (75-3207-S)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, 3XL (61457)
- M-Safe By Majestic Traffic Safety Vests and Apparel