Shop All Door Weatherstripping & Door Seals
M-D
Backer Rod, Gray, 350 ft L, 3/8" W, 350 ft H
Mfr # 71550
Zoro # G410607377
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 350 ft
- Color Gray
- Overall Width 3/8 in
- Overall Height 350 ft
Product Information
- Brand M-D
- MFR # 71550
- Zoro # G410607377
- UPC # 043374715507
- Country of Origin Mexico
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 350 ft |
Overall Width | 3/8 in |
Overall Height | 350 ft |
Details
Color | Gray |
Item | Backer Rod |
Description
Backer Rod, Overall Length 350 ft, Overall Width 3/8 in, Overall Height 350 ft, Color Gray, Product Type Backer Rod
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCMON)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Center-to-Center Champagne Bronze Contemporary Drawer Pull (BP426CHBRZ)
- DEGUARD Brass padlock long shackle 2 1/8"- Keyed Different (DGBPLL-KD)
- PEMKO 2005AV72 72" Latching Panic Exit Saddle with Vinyl Mill Aluminum (2005AV72)
- M-D Black AluminumVinyl Jamb Kit For Door Jambs 84 in L X 15 in (11825)
- M-D Garage Door Weatherstrip, 158 in W, 234 in Thick, 18 ft L, Aluminum, Black (87668)
- M-D WEATHERSEAL FOAM 1""X13' (03100)
- M-D WEATHRSTRP""V""7/8""X17'WHT (03525)
- M-D Foam Cl Cell1/8X1/4X17Gr (02238)
- M-D DOOR BTM SEAL VNYL37""GRY (04242)
- PYLEX Frame Waterproof Strips (12090)
- M-D Door Accessories